Page 1 of 11

Next

Compare
1700-8T RB 3/4IN

COMPARE

1700-8T RB 3/4IN

Description
1700-8T RB 3/4 SPROCKET ; CI 114-143-2

REXNORD

Part # 9120022

BDI # 18138780

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.143
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Pitch Diameter - Millimeter: 130.632
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-12T RB 3/4IN

COMPARE

1700-12T RB 3/4IN

Description
1700-12T RB 3/4" SPROCKET ; CI 401-60318-2

REXNORD

Part # 9167710

BDI # 18138777

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.604
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.72
Outside Diameter - Millimeter: 196.088
Pitch Diameter - Millimeter: 193.142
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1700-10T RB 3/4IN

COMPARE

1700-10T RB 3/4IN

Description
1700-10T RB 3/4 SPROCKET ; CI N-GVD 401-60314-2

REXNORD

Part # 9167705

BDI # 18138776

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.369
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.5
Outside Diameter - Millimeter: 165.1
Pitch Diameter - Millimeter: 161.773
Modular - Flat Top Size: 1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1757-12T RB 3/4IN

COMPARE

1757-12T RB 3/4IN

Description
1757-12T RB SPROCKET ; CI RB 3/4 414-36-2 $

REXNORD

Part # 9120048

BDI # 18139290

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6
Outside Diameter - Millimeter: 152.4
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 1757
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N78B7 1.44 BORE W/KWY

COMPARE

N78B7 1.44 BORE W/KWY

Description
N78B7 1.44 BORE W/KWY ; SPROCKET

REXNORD

Part # N78B7 1.44 BORE W/KWY

BDI # 21473988

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.01

Inch - Metric: Inch
Material: Polymeric
Other Features: Engineered Class Sprocket | With Set Screw
Pitch Diameter - Millimeter: 152.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY