N5936-10T_1IN_1KW2SS_POM
Description
N5936-10T 1" 1KW 2SS SPROCKET ; ROUND BORE 114-811-1
Part # 8500355
BDI # 15063035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
N5936-10T-25MM-1KW2SS-POM 114-811-8
Description
N5936-10T 25MM KW2SS BLCK SPROCKET ; N5936-10T SOLID
Part # 9121076
BDI # 24151073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-10T 1-1/2IN HEX
Description
N5936-10T 1-1/2 HEX SPROCKET ; N5936-10T SOLID
Part # 9121078
BDI # 19435103
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
114-3625-5
Description
KU1500-12T-1IN-1KW1SS-PA SPROCKET ; 114-3625-5 NON RETURNABLE
Part # 114-3625-5
BDI # 21473821
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
114-811-4
Description
N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE
Part # 10028482
BDI # 21473846
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore