20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 5/16X5/32KW 2SS COUPLING HUB
Part # 4500046
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20 HQD HUB OMEGA 7300875
Description
20 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649100
BDI # 18139270
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
96.774
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
20R HSB PM 1.875 WRAPFLEX 0789452
Description
20R HSB PM 1.875 WRAPFLEX 0789452 ; 1/2"X1/4"KW 2SS COUPLING HUB
Part # 4500065
BDI # 18483976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20R HSB PM 2.250 WRAPFLEX 0794087
Description
20R HSB PM 2.250 WRAPFLEX 0794087 ; 1/2"X1/4"KW 2SS COUPLING HUB
Part # 10057844
BDI # 21473825
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
20 HSB X 1.6875 STL OMEGA 7300656
Description
20 HSB X 1.6875 STL OMEGA 7300656 ; ELASTOMERIC COUPLING HUB
Part # 9650178
BDI # 18139256
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs