820/815-19T RB 3/4IN

COMPARE

820/815-19T RB 3/4IN

Description
CI820/815-19T RB 3/4IN SPROCKET ; 401-154-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167550

BDI # 18142123

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY