CI815 3/4IN RSB B
Description
CI815 3/4IN RSB B SPROCKET ; 401-195-17 NON-SPLIT
Part # 10027415
BDI # 22988097
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-17T-1IN-KWSS-B 401-195-13
Description
CI820-17T-1IN-KWSS-B SPROCKET ; 401-195-13 NON-SPLIT
Part # 10028793
BDI # 24114423
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
614-174-3
Description
NS8500-17T 1-1/4 KW SS SPROCKET ; 614-174-3 MOLDED SPLIT
Part # 8500735
BDI # 21839329
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T 1-1/2IN 1KW1SS PA
Description
NS8500-17T 1-1/2IN 1KW1SS PA SPROCKET ; 614-174-11 MOLDED SPLIT
Part # 8500738
BDI # 22464060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T 1IN KWSS
Description
NS8500-17T 1IN KWSS SPROCKET ; 614-174-1 MOLDED SPLIT
Part # 9121119
BDI # 19435343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore