N2500-9T 2-1/2IN HEX
Description
N2500-9T 2-1/2IN HEX SPROCKET ; 114-551-1
Part # 9120129
BDI # 18145536
Features
Bore Profile:
Hexagonal
Pitch Diameter - Inch:
8.771
Pitch - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.71
Outside Diameter - Millimeter:
221.234
Pitch Diameter - Millimeter:
222.783
Modular - Flat Top Size:
2500 | 2550 | 2565
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
KU820-41T 1-1/4IN KW2SS NYL
Description
KU820-41T 1-1/4 KW2SS NYL SPROCKET ; POR SOLID
Part # 9121058
BDI # 19434656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
9.93
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI820-41T-1-1/4IN-KWSS-A 401-334-5
Description
CI820-41T-1-1/4IN-KWSS-A SPROCKET ; 401-334-5 NON-SPLIT NON RETURNABLE
Part # CI820-41T-1-1/4IN-KWSS-A 401-334-5
BDI # 24116980
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS5996-12T-3-1/2IN-S-PA 614-97-1
Description
NS5996-12T-3-1/2IN-S-PA SPROCKET ; 614-97-1 MOLDED SPLIT NON RETURNABLE
Part # NS5996-12T-3-1/2IN-S-PA 614-97-1
BDI # 24116514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
8.693
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.701
Outside Diameter - Millimeter:
221
Pitch Diameter - Millimeter:
220.8
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore