ZMC9207
Description
ZMC9207 CARTRIDGE ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7568780
BDI # 18148871
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
97.638
Length Thru Bore - Inch:
3.844
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MMC9203
Description
MMC9203 CARTRIDGE ROLLER BEARING ; 2-3/16" SHAFT DIA
Part # 7568738
BDI # 18145447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
84.938
Length Thru Bore - Inch:
3.344
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
9215U78
Description
9215U78 INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7571085
BDI # 18142211
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.905
Length Thru Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4.25
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
ZMC9203
Description
ZMC9203 CARTRIDGE ROLLER BEARING ; 2-3/16" BORE 5" OD 2-5/8" HOUSING WID
Part # 7552855
BDI # 18148803
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
84.938
Length Thru Bore - Inch:
3.344
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC9208
Description
ZMC9208 CARTRIDGE ROLLER BEARING ; 2-1/2" SHAFT DIA
Part # 7568782
BDI # 15062549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.875
Length Thru Bore - Millimeter:
97.638
Length Thru Bore - Inch:
3.844
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion