NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE
Part # NS882-11T 1-1/4IN KWSS
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS882-11T 1IN KWSS
Description
NS882-11T 1IN KWSS SPROCKET ; 614-100-1 MOLDED SPLIT NON RETURNABLE
Part # NS882-11T 1IN KWSS
BDI # 18146058
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-11T RB 3/4IN BLOCK BODY
Description
CI882-11T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-324-2 NON-SPLIT NON RETURNABLE
Part # 882-11T RB 3/4IN BLOCK BODY
BDI # 18142186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.41
Other Features:
Block Body
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS882-11T 1-3/16IN KWSS
Description
NS882-11T 1-3/16 KWSS ; PRICE ON REQUEST
Part # NS882-11T 1-3/16IN KWSS
BDI # 18141543
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS880-11T-1-1/2IN-KWSS-PA 614-101-11
Description
NS880-11T-1-1/2IN-KWSS-PA SPROCKET ; 614-101-11 MOLDED SPLIT NON RETURNABLE
Part # NS880-11T-1-1/2IN-KWSS-PA 614-101-11
BDI # 24116380
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.299
Outside Diameter - Millimeter:
134.595
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore