Page 1 of 3

Next

Compare
NS820-23T 30MM KW

COMPARE

NS820-23T 30MM KW

Description
614 39 30 ; NS820-23T 30MM KW MTO

REXNORD

Part # 9120238

BDI # 18141308

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.591
Outside Diameter - Millimeter: 142
Pitch Diameter - Millimeter: 141.22
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS63-23T 1-1/4IN KWSS

COMPARE

NS63-23T 1-1/4IN KWSS

Description
NS63-23T 1-1/4 KW SS SPROCKET ; 614-27-3 MOLDED SPLIT

REXNORD

Part # 9120168

BDI # 18145621

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Outside Diameter - Millimeter: 150.114
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS63-23T 1IN KWSS

COMPARE

NS63-23T 1IN KWSS

Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT

REXNORD

Part # 9120310

BDI # 18145620

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.508
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.91
Other Features: 866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter: 139.903
Modular - Flat Top Size: 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
821-23T RB 1IN

COMPARE

821-23T RB 1IN

Description
821-23T RB 1" SPROCKET ; 401-211-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167690

BDI # 18141861

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Other Features: Arm Body
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
881-23T 1IN KWSS

COMPARE

881-23T 1IN KWSS

Description
881-23T SPKT 1" KW SS SPROCKET ; 401-287-4 NON-SPLIT

REXNORD

Part # 9120036

BDI # 18141904

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY