60 HQD HUB OMEGA 7300895
Description
60 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649340
BDI # 18141012
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
92.075
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
E30 ELEMENT OMEGA 7300035
Description
E30 ELEMENT OMEGA 7300035 ; W/CAP
Part # 9648550
BDI # 18143286
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
E40 ELEMENT OMEGA 7300040
Description
E40 ELEMENT OMEGA 7300040 ; W/CAP
Part # 9648590
BDI # 18143288
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.68
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs