10R31/35 HUB C=2.605 WRAPFLEX 3701116
Description
10R31/35 SPCR HUB C-2.605 ; 3701116
Part # 4500165
BDI # 21473836
Features
Component:
Spacer Hub
Width - Millimeter:
66.167
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.605