40 HSB STL 2.875 3/4X3/8 KWY 7300677
Description
40 HSB 2-7/8 BORE OMEGA COUPLING HUB ; 2.875
Part # 9649196
BDI # 18140431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
20R HSB PM 1.375 WRAPFLEX 0789345
Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 5/16X5/32KW 2SS COUPLING HUB
Part # 4500046
BDI # 18483852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
44.958
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
40 HSB X 1.625 STL OMEGA 7369352
Description
40 HSB X 1.625 STL OMEGA 7369352 ; ELASTOMERIC COUPLING HUB
Part # 9649192
BDI # 18140424
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
60 HQD HUB OMEGA 7300895
Description
60 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649340
BDI # 18141012
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
92.075
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT
Part # 9168155
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore