CI880-10T-1IN-KWSS-A 401-208-5
Description
CI880-10T-1IN-KWSS-A SPROCKET ; 401-208-5 NON-SPLIT
Part # 10028844
BDI # 24113562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-10T RB 3/4IN ARM BODY
Description
CI880-10T RB 3/4IN ARM BODY SPROCKET ; 401-208-2 NON-SPLIT
Part # 9167320
BDI # 18141892
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
KU2010-8T 1-1/2IN SQ UH
Description
KU2010-8T 1-1/2 SQ UH SPROCKET ; POR SOLID
Part # 9121196
BDI # 19434830
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.226
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Pitch Diameter - Millimeter:
132.74
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
880-10T 1
Description
880-10T 1 TABLE TOP SPROCKET ; 10 TEETH 1-1/4" ROUND SHAFT
Part # 880-10T 1
BDI # 21540290
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.82
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
VS125-R SPACER ELEMENT VIVA 7392706R
Description
VS125-R ELEMENT ; POR W/ RINGS
Part # 9650285
BDI # 18146726
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.72
Outside Diameter - Millimeter:
119.888
Coupling Type:
Elastomeric Coupling
Torque:
930In-Lbs