Page 1 of 16

Next

Compare
20 HQD HUB OMEGA 7300875

COMPARE

20 HQD HUB OMEGA 7300875

Description
20 HQD HUB OMEGA COUPLING HUB ; QD

REXNORD

Part # 9649100

BDI # 18139270

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 96.774
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : In stock
Loading Price
QTY
ZMC9115

COMPARE

ZMC9115

Description
ZMC9115 CARTRIDGE ROLLER BEARING ; 1-15/16" BORE 4-17/32" OD 2-9/16" WID

REXNORD

Part # 7568767

BDI # 18148867

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.531
Length Thru Bore - Millimeter: 80.162
Length Thru Bore - Inch: 3.156
Other Features: Double Row | Self Aligning | Extra Heavy Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Spherical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
882-9T RB 3/4IN BLOCK BODY

COMPARE

882-9T RB 3/4IN BLOCK BODY

Description
CI882-9T RB 3/4IN BLOCK BODY SPROCKET ; 401-322-2 NON-SPLIT

REXNORD

Part # 9167910

BDI # 18142191

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.386
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.43
Other Features: Block Body
Pitch Diameter - Millimeter: 111.404
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20 HSB X 1.6875 STL OMEGA 7300656

COMPARE

20 HSB X 1.6875 STL OMEGA 7300656

Description
20 HSB X 1.6875 STL OMEGA 7300656 ; ELASTOMERIC COUPLING HUB

REXNORD

Part # 9650178

BDI # 18139256

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
20 HSB X 2.375 STL OMEGA 7300659

COMPARE

20 HSB X 2.375 STL OMEGA 7300659

Description
20 HSB X 2.375 STL OMEGA 7300659 ; ELASTOMERIC COUPLING HUB

REXNORD

Part # 9650180

BDI # 18139268

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Loading Price
QTY