611-21010-01
Description
611-21010-01 BELT CONVEYOR ROLLER ; 5X17 IMP G/SL REGR-C
Part # 0628062
BDI # 18141201
Features
Roller Width - Inch:
17
Roller Width - Millimeter:
431.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C
54-GC5302-01
Description
54-GC5302-01 TROUGHING IMPACT IDLER ; 35TRGH IMP EQ R/G
Part # 0628043
BDI # 18141276
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
54-GC5202-01
Description
54-GC5202-01 TROUGHING IMPACT IDLER ; 20TRGH IMP EQ R/G
Part # 0628042
BDI # 18141271
Features
Roller Width - Inch:
19
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
611-20934-01
Description
611-20934-01 BELT CONVEYOR ROLLER ; 5X19STL G/SL REGR-C
Part # 0627997
BDI # 18141173
Features
Roller Width - Inch:
19
Roller Width - Millimeter:
482.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Product Name:
Roller
CEMA Class:
CEMA C