E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; 7300005
Part # 9648310
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; W/ 4 CSC CAPSCREWS/RINGS
Part # 9648410
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
VS110-R SPACER ELEMENT VIVA 7392702R
Description
VS110-R SPACER ELEMENT VIVA 7392702R ; 7392702R W/RING
Part # 9650283
BDI # 18146436
Features
Component:
Spacer Element
Width - Millimeter:
182
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 140
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
7.165
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Stainless Steel Roller Pin and Screw | Acetal Frame
567-677322
Description
ROL-PLT 567 LIP3 L115MM M5X16MM HP ; 567-677322 END TRANSFER MODULE
Part # 10106949
BDI # 15044182
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame