30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; 3700070
Part # 4500107
BDI # 18483677
Features
Component:
Spacer Hub
Width - Millimeter:
40.259
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.585
30R STD FLEX ELEMNT WRAPFLEX 0789009
Description
30R STD FLEX ELEMNT WRAPFLEX 0789009 ; 0789009
Part # 4500025
BDI # 18484210
Features
Component:
Element Assembly
Width - Millimeter:
41.91
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.65
WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
40R31 SPACER HUB C 1.625 ; 3700078
Part # 4500110
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
30R STL COVER/ELEMENT WRAPFLEX 3701484
Description
30R STL COVER/ELEMENT WRAPFLEX 3701484 ; 3701484 5.87" OD NON RETURNABLE
Part # 30R STL COVER/ELEMENT WRAPFLEX 3701484
BDI # 21473858
Features
Component:
Element Assembly
Width - Millimeter:
41.656
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.64
367-655712M
Description
367-655712M CHAIN GUIDE ; 367IN UHMWPE MAT BLACK
Part # 367-655712M
BDI # 26653612
Features
Height - Millimeter:
23.114
Height - Inch:
0.91
Track Width - Millimeter:
20.066
Length - Feet:
10
Track Width - Inch:
0.79
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Plastic Profile | 0.39" Thickness
Product Name:
Chain Guide Profile
Width - Millimeter:
39.878