GEZ50ES

COMPARE

GEZ50ES

Description
GEZ 50 ES SPHERICAL PLAIN BEARING ; 2"

RINGBALL

Part # GEZ50ES

BDI # 18258093

Features

Enclosure: Open
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
5875VMF53

COMPARE

5875VMF53

Description
5875VMF53 BALL BEARING ; POR 3/4X2X21/8" FLANGE OD

RINGBALL

Part # 5875VMF53

BDI # 20298393

Features

Enclosure: Open
Outer Race Width - Millimeter: 14.529
Other Features: Unground | Flanged Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY