24136 CA K30 C3 W33
Description
24136 CA K30 C3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 24136 CA K30 C3 W33
BDI # 23991578
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23236 CA K W33
Description
23236 CA K W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 23236 CA K W33
BDI # 23992199
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23234 CA KC3 W33
Description
23234 CA KC3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 23234 CA KC3 W33
BDI # 23991523
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24140 CA K30 C3 W33
Description
24140 CA K30 C3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE DOUBLE ROW
Part # 24140 CA K30 C3 W33
BDI # 23991451
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23232 CA K W33
Description
23232 CA K W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 23232 CA K W33
BDI # 23991869
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing