2212 K
Description
2212 K SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2212 K
BDI # 24010430
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
7213 BM
Description
7213 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7213 BM
BDI # 24005125
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
3206 ZZ
Description
3206 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3206 ZZ
BDI # 24003971
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
3316
Description
3316 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3316
BDI # 24003975
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
7210 B
Description
7210 B ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7210 B
BDI # 24003979
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)