Page 1 of 120

Next

Compare
29460 EM

COMPARE

29460 EM

Description
29460 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 29460 EM

BDI # 23991650

Features

Height - Millimeter: 145
Bore 1 - Inch: 11.811
Height - Inch: 5.709
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22224 MB KC3 W33

COMPARE

22224 MB KC3 W33

Description
22224 MB KC3 W33 SPHERICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # 22224 MB KC3 W33

BDI # 346328

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

32328 A

Description
32328 A TAPERED ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 32328 A

BDI # 24003533

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Bore - Millimeter: 140

Bore - Inch: 5.512
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32328

Price Inventory : Available to order
Loading Price
QTY
NNF 5044 PP 2NR

COMPARE

NNF 5044 PP 2NR

Description
NNF 5044 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

ROLLWAY BEARING

Part # NNF 5044 PP 2NR

BDI # 23988453

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | Seal on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6044 M

COMPARE

6044 M

Description
6044 M DEEP GROOVE BALL BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 6044 M

BDI # 23988463

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Lithium Base Grease
Inch - Metric: Metric
Outside Diameter - Inch: 13.386

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY