NNCF 5022 CV
Description
NNCF 5022 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNCF 5022 CV
BDI # 24002506
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU 338 EM
Description
NU 338 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 338 EM
BDI # 23989261
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNC 4940 CV
Description
NNC 4940 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4940 CV
BDI # 24004665
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN:
454565
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.339
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
454588
Number of Rows of Rollers:
Single Row