SFTMH-23T
Description
SFTMH-23T FLANGE BEARING UNIT ; 1-7/16" BORE 1/2" BOLT CIRCLE
Part # 716562
BDI # 333848
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563331
Mounting Method:
Concentric Collar
USBF5000-107
Description
USBF5000-107 FLANGE SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 737360
BDI # 334399
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Other Features:
Double Row | Single Collar
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
FBMH-23T
Description
FBMH-23T FLANGE BLOCK BALL BEARING ; 1-7/16" BORE 1/2" BOLT CIRCLE
Part # 716666
BDI # 333807
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Single Row | With Flinger
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing