Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563453
Mounting Method:
Concentric Collar
USRB5000E-207
Description
USRB5000E-207 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 737096
BDI # 334697
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
SFT-23T
Description
SFT-23T FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 705484
BDI # 349231
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
16909
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
RPB 203-2
Description
RPB 203-2 PILLOW BLOCK ROLLER BEARING ; CAST IRON 2 BOLT
Part # 550215
BDI # 351682
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | Double Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.537
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563304
Mounting Method:
Concentric Collar