Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1008
Number of Grooves:
1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1008
Number of Grooves:
1
PHP 22-8M-20TB
Description
PHP 22-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 22-8M-20TB
BDI # 1289570
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
PHP 22-8M-30TB
Description
PHP 22-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 22-8M-30TB
BDI # 1289592
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Bushed
PHP 34-5M-15TB
Description
PHP 34-5M-15TB PULLEY ; NON-RETURNABLE
Part # PHP 34-5M-15TB
BDI # 1289556
Features
Pitch Diameter - Inch:
2.13
Flange Outside Diameter - Millimeter:
58
Inch - Metric:
Metric
Outside Diameter - Inch:
2.085
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
54.11
Mounting Method:
Bushed