PHP 48-14M-85RSB
Description
PHP 48-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-14M-85RSB
BDI # 1290094
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
226
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Rough Bore
PHP 48-8M-20RSB
Description
PHP 48-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 48-8M-20RSB
BDI # 1289926
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
194.03
Mounting Method:
Rough Bore
PHP 66-T10-48RSB
Description
PHP 66-T10-48RSB PULLEY ; NON-RETURNABLE
Part # PHP 66-T10-48RSB
BDI # 1292399
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
PHP 40-T10-48RSB
Description
PHP 40-T10-48RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-48RSB
BDI # 1292381
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.78
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25