PHS 08B-1DSA20
Description
PHS 08B-1DSA20 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA20
BDI # 1285168
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
PHS 08B-1DSTB20
Description
PHS 08B-1DSTB20 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB20
BDI # 1285180
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed