Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455823
Number of Rows of Rollers:
Single Row
NUP 311 ECJ
Description
NUP 311 ECJ CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 1
Part # NUP 311 ECJ
BDI # 1416444
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455981
Number of Rows of Rollers:
Single Row
NU 2224 ECJ
Description
NU 2224 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2224 ECJ
BDI # 1421076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455597
Number of Rows of Rollers:
Single Row
NU 2226 ECML/C3
Description
NU 2226 ECML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 130MMIDX230MMODX64MM WID
Part # NU 2226 ECML/C3
BDI # 1417028
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455603
Number of Rows of Rollers:
Single Row
NU 2222 ECP
Description
NU 2222 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2222 ECP
BDI # 1420167
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455595
Number of Rows of Rollers:
Single Row