KRV 30 PP

COMPARE

KRV 30 PP

Description
KRV 30 PP CAM FOLLOWER ; NON-RETURNABLE

SKF

Part # KRV 30 PP

BDI # 1422923

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
NATR 15 PP

COMPARE

NATR 15 PP

Description
NOT AVAILABLE IN CA

SKF

Part # NATR 15 PPA

BDI # 1417281

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY