SYM 1.15/16 TF
Description
SYM 1.15/16 TF BALL BEARING UNIT ; NON-RETURNABLE
Part # SYM 1.15/16 TF
BDI # 1269664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
500997
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
F4BM 207-TF
Description
F4BM 207-TF FL FLANGED BALL BRG ; NON-RETURNABLE
Part # F4BM 207-TF
BDI # 21593910
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.9
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Flingers Seal
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
P2B 200-TF
Description
P2B 200-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # P2B 200-TF
BDI # 21587066
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
F2BC 35M-TPZM
Description
F2BC 35M-TPZM FLANGE BLOCK BEARING ; NON-RETURNABLE
Part # F2BC 35M-TPZM
BDI # 663374
Features
Inch - Metric:
Metric
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Global Part Number GPN:
553402
Housing Style:
2 Bolt Flange Block
Housing Material:
Composite
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
P2B 115-TF
Description
P2B 115-TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Part # P2B 115-TF
BDI # 21587065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2