NUTR 3580 A
Description
NUTR 3580 A CAM FOLLOWER BRG ; NON-RETURNABLE 35MMB 80MM RLR DIA
Part # NUTR 3580 A
BDI # 1416199
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
305707 C-2Z
Description
305707 C-2Z CAM FOLLOWER BEARING ; 35MM IDX80MM ODX27MM WD MULTI ROW
Part # 305707 C-2Z
BDI # 1422005
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row