3309 ANR/C3
Description
3309 ANR/C3 ANG CONTACT BALL BRG ; 45MM BORE 100MM OD 39.7MM WD DR OPEN
Part # 3309 ANR/C3
BDI # 1261298
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
With Snap Ring
Global Part Number GPN:
257885
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6207 2ZNRJEM
Description
6207 2ZNRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 35MM BORE 72MM OD 17MM WD
Part # 6207 2ZNRJEM
BDI # 1267755
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
3310 ENR/C3
Description
3310 ENR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 110MMOD 44.4MMWD DR
Part # 3310 ENR/C3
BDI # 1250915
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6305 NRJEM
Description
6305 NRJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMX62MMX17MM
Part # 6305 NRJEM
BDI # 21988093
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2794
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257944
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)