PHS 10B-2TB14
Description
PHS 10B-2TB14 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB14
BDI # 1285745
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
PHS 16B-2TBH17
Description
PHS 16B-2TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH17
BDI # 1286525
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
PHS 16B-2TBH15
Description
PHS 16B-2TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH15
BDI # 1286522
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
PHS 10B-2TBH17
Description
PHS 10B-2TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TBH17
BDI # 1285749
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
PHS 16B-2TBH19
Description
PHS 16B-2TBH19 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH19
BDI # 1286528
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed