PHS 24B-1TBH42
Description
PHS 24B-1TBH42 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH42
BDI # 1292288
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed
PHS 24B-1TB42
Description
PHS 24B-1TB42 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TB42
BDI # 1287011
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Bushed