Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
PHS 20B-1BH38
Description
PHS 20B-1BH38 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH38
BDI # 1286710
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore