Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Polyamide 66 Axial Sliding
361204 R
Description
361204 R TRACK ROLLER BRG ; TRACK ROLLER 20MMX52MMX14MM
Part # 361204 R
BDI # 1421603
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing
305804 C-2Z
Description
305804 C-2Z CAM FOLLOWER BEARING ; 20MMX52MMX20.6MM
Part # 305804 C-2Z
BDI # 1422010
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
305704 C-2Z
Description
305704 C-2Z CAM FOLLOWER BEARING ; 20MM IDX52MM ODX20.6MM WD DBL ROW
Part # 305704 C-2Z
BDI # 1422003
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
NUTR 2052 A
Description
NUTR 2052 A CAM FOLLOWER BRG ; NON-RETURNABLE 20MMB 52MM RLR DIA 24MM
Part # NUTR 2052 A
BDI # 1416470
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row