Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.3/1.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.087
Voltage:
Not Applicable
Features
Port Type:
3/8" G
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
5.276
Voltage:
Not Applicable
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate
Overall Length - Inch:
4.114
Voltage:
Not Applicable
Features
Port Type:
1/2" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Straight
Overall Length - Inch:
2.764
Voltage:
Not Applicable
VHS20-N02B-Z
Description
VHS20-N02B-Z ; SINGLE ACTION RELIEF VALVE
Part # VHS20-N02B-Z
BDI # 17873544
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88/0.84 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
1.575
Voltage:
Not Applicable