VQZ3150-3L1
Description
VQZ3150-3L1 SOLENOID VALVE ; 3000 SERIES 5 PORT
Part # VQZ3150-3L1
BDI # 25726781
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.6 - 0.74 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.22
Voltage:
110-115/50-60 VAC