UCP205-16-SS
Description
UCP205-16-SS PILLOW BLOCK BALL BEARING ; NON-RETURNABLE POLYAMIDE SS
Part # 73205/SS
BDI # 340013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.35
Other Features:
Single Row | Stainless Steel Insert | Black Housing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Features
Size:
2.88 IN L X 1.13 IN W X 1.13 IN H | 0.5 IN Rod X 0.5 IN Rod
Used For:
Connect Two Round Rods at 90 Deg
Part Description:
90 Deg Rod To Rod Cross Block
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Stainless Steel Bolt | Nickel Plated Brass Nut
Product Name:
Cross Block
VG-018-01
Description
VG-018-01 ; RAIL CLIP HD STUD LENGTH .625IN X 5/16
Part # VG-018-01
BDI # 341370
Features
Size:
1 IN L X 0.85 IN H | 13 GA Thickness | 0.675 IN L Bolt
Used For:
Supporting Guide Rail
Part Description:
Heavy Duty Clip
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | 5/16 Inch Thread | 2 Piece Compression Style | Recommended Torque: 17 FT-LB
Product Name:
Heavy Duty Clip
VG-J100-125T-100
Description
VG-J100-125T-100 J LEG GUIDE PROFILE ; UHMW 1/8"X1" 100FT/BOX
Part # VG-J100-125T-100
BDI # 338351
Features
Series:
1" J-Legs
Track Width - Millimeter:
25.4
Length - Feet:
100
Track Width - Inch:
1
Height - Millimeter:
10.16
Height - Inch:
0.4
Inch - Metric:
Inch
Material:
UHMW-PE
Other Features:
Price is per Foot / Designed to Hold Tight onto 11 Ga or 12 Ga Sheet Metal or 1/8 Inch Bar
Product Name:
Chain Guide / Wear Strip
VG-205-E-316-S
Description
VG-205-E-316-S ANGLE BRACKET ; BRACKET 3/16" SS E
Part # VG-205-E-316-S
BDI # 341508
Features
Size:
3.25 IN L X 1.5 IN W X 7.75 IN H | 0.188 IN Thickness | 0.4 IN Slot
Used For:
Used with Guide Rail
Part Description:
Double Slot Long Angle L Bracket - Metal
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
2 Slots
Product Name:
L Bracket