SF-PC2-14

COMPARE

SF-PC2-14

Description
SF-PC2-14 PANEL CLAMP ; NON-RETURNABLE ACETAL BK

SYSTEM PLAST

Part # SF-PC2-14

BDI # 342785

Features

Size: 0.88 IN L X 1.37 IN W X 0.88 IN H
Used For: Hold 0.25 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
Part Description: Panel Clamp
Inch - Metric: Inch
Material: Acetal

Other Features: Black | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
Product Name: Panel Clamp

Price Inventory : Available to order
Loading Price
QTY
SF-PC2-316-BK

COMPARE

SF-PC2-316-BK

Description
SF-PC2-316-BK PANEL CLAMP ; NON-RETURNABLE ACETAL BK

SYSTEM PLAST

Part # SF-PC2-316-BK

BDI # 342787

Features

Size: 0.88 IN L X 1.37 IN W X 0.88 IN H
Used For: Hold 0.188 Inch Panel in 1 Inch Square Speed Frame Tubing or Flextech Series 25 Tubing
Part Description: Panel Clamp
Inch - Metric: Inch
Material: Acetal

Other Features: Black | Stainless Steel Screw and Nickel Plated Brass Nut | Vertical Panels: 24 X 36 Inch | Horizontal Panels: 24 X 24 Inch
Product Name: Panel Clamp

Price Inventory : Available to order
Loading Price
QTY