815-21R1.44-DS-SS

COMPARE

815-21R1.44-DS-SS

Description
815-21R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 815-21R1.44-DS-SS

BDI # 336318

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.09
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.08
Other Features: Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter: 129.286
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY