800-25R1.25-DMS-SS
Description
800-25R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-25R1.25-DMS-SS
BDI # 336797
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
800-25R1-DMS-SS
Description
800-25R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-25R1-DMS-SS
BDI # 336796
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
821-25R1.25-D-SS
Description
821-25R1.25-D-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 821-25R1.25-D-SS
BDI # 336464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
800-23R1-DMS-SS
Description
800-23R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-23R1-DMS-SS
BDI # 336455
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
800-23R1.25-DMS-SS
Description
800-23R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 800-23R1.25-DMS-SS
BDI # 336456
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore