Features
Roller Width - Inch:
3.25
Series:
RP3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid
Features
Roller Width - Inch:
2.85
Roller Width - Millimeter:
72.39
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
VG-684-PL-3-06
Description
VG-684-PL-3-06 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER PLT 3" X 6FT
Part # VG-684-PL-3-06
BDI # 338927
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
6
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Features
Roller Width - Inch:
3.25
Series:
RF3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
50.038
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Flange
VG-684-PL-3-04
Description
VG-684-PL-3-04 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER PLT 3" X 4FT
Part # VG-684-PL-3-04
BDI # 338925
Features
Roller Width - Inch:
2.96
Roller Width - Millimeter:
75.184
Series:
684
Length - Feet:
4
Height - Millimeter:
92.964
Roller Diameter - Millimeter:
15.748
Roller Diameter - Inch:
0.62
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin