P90-14M-55-3020
Description
P90-14M-55-3020 ; POR TAPER LOCK SPROCKET
Part # P9014M55TL
BDI # 18381687
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Synchronous Plus Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
578571
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed