Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
40