Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed