8JE EPDM

COMPARE

8JE EPDM

Description
8JE EPDM COUPLING SLEEVE

TB WOODS

Part # 8JE EPDM

BDI # 1405870

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
7

COMPARE

7

Description
7 ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 7

BDI # 992491

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY