P24-8M-30 X 1/2 MPB

COMPARE

P24-8M-30 X 1/2 MPB

Description
P24-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P248M30MPB

BDI # 989133

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 61.112
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY