W112-8M-60-F

COMPARE

W112-8M-60-F

Description
W112-8M-60-F SYNCHRONOUS PULLEY

TB WOODS

Part # W1128M60

BDI # 984473

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY
P112-8M-85-SF

COMPARE

P112-8M-85-SF

Description
P112-8M-85-SF SYNCHRONOUS PULLEY

TB WOODS

Part # P1128M85SF

BDI # 991154

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY