P44-8M-50-SD

COMPARE

P44-8M-50-SD

Description
P44-8M-50-SD SYNCHRONOUS PULLEY

TB WOODS

Part # P448M50

BDI # 989893

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY